



€1,141.05/ pieceexcl. VAT
€1,380.67incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 6 PT Socket Wrench |
Wrench width | 90 mm |
Connection size | 1 in |
Length | 90 mm |
Material | Beryllium-Copper |
Weight | 4800 g |
Model | Metric |