| 6-point socket wrench, non-sparking, connection size 1", wrench size 60 mm, length 75 mm, standard version, Cu-Be | 60 | 1 | 75 | | €674.30/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 75 mm, length 85 mm, standard version, Cu-Be | 75 | 1 | 85 | | €933.66/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 65 mm, length 80 mm, standard version, Cu-Be | 65 | 1 | 80 | | €726.17/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 80 mm, length 85 mm, standard version, Cu-Be | 80 | 1 | 85 | | €975.15/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 55 mm, length 75 mm, standard version, Cu-Be | 55 | 1 | 75 | | €549.80/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 105 mm, length 95 mm, standard version, Cu-Be | 105 | 1 | 95 | | €1,811.25/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 95 mm, length 90 mm, standard version, Cu-Be | 95 | 1 | 90 | | €1,390.03/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 90 mm, length 90 mm, standard version, Cu-Be | 90 | 1 | 90 | | €1,141.05/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 85 mm, length 85 mm, standard version, Cu-Be | 85 | 1 | 85 | | €1,037.39/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 100 mm, length 90 mm, standard version, Cu-Be | 100 | 1 | 90 | | €1,657.70/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 42 mm, length 65 mm, standard version, Cu-Be | 42 | 1 | 65 | | €425.33/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 46 mm, length 65 mm, standard version, Cu-Be | 46 | 1 | 65 | | €456.44/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 50 mm, length 70 mm, standard version, Cu-Be | 50 | 1 | 70 | | €495.88/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 41 mm, length 65 mm, standard version, Cu-Be | 41 | 1 | 65 | | €404.60/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 22 mm, length 55 mm, standard version, Cu-Be | 22 | 1 | 55 | | €196.41/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 25 mm, length 55 mm, standard version, Cu-Be | 25 | 1 | 55 | | €241.22/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 26 mm, length 55 mm, standard version, Cu-Be | 26 | 1 | 55 | | €252.95/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 27 mm, length 55 mm, standard version, Cu-Be | 27 | 1 | 55 | | €274.31/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 24 mm, length 55 mm, standard version, Cu-Be | 24 | 1 | 55 | | €224.69/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 36 mm, length 60 mm, standard version, Cu-Be | 36 | 1 | 60 | | €391.46/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 38 mm, length 60 mm, standard version, Cu-Be | 38 | 1 | 60 | | €395.41/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 28 mm, length 55 mm, standard version, Cu-Be | 28 | 1 | 55 | | €279.14/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 29 mm, length 55 mm, standard version, Cu-Be | 29 | 1 | 55 | | €286.70/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 34 mm, length 60 mm, standard version, Cu-Be | 34 | 1 | 60 | | €370.10/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 31 mm, length 60 mm, standard version, Cu-Be | 31 | 1 | 60 | | €328.07/piece |