



€415.02/ pieceexcl. VAT
€502.17incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 6 PT Socket Wrench |
Wrench width | 22 mm |
Connection size | 1 in |
Length | 100 mm |
Material | Beryllium-Copper |
Weight | 800 g |
Model | Metric |