| 6-point socket wrench, non-sparking, connection size 1", wrench size 29 mm, length 100 mm, long version, Cu-Be | 29 | 1 | 100 | | €552.66/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 36 mm, length 100 mm, long version, Cu-Be | 36 | 1 | 100 | | €707.89/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 31 mm, length 100 mm, long version, Cu-Be | 31 | 1 | 100 | | €626.71/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 34 mm, length 100 mm, long version, Cu-Be | 34 | 1 | 100 | | €672.42/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 28 mm, length 100 mm, long version, Cu-Be | 28 | 1 | 100 | | €540.59/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 30 mm, length 100 mm, long version, Cu-Be | 30 | 1 | 100 | | €582.60/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 32 mm, length 100 mm, long version, Cu-Be | 32 | 1 | 100 | | €640.04/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 24 mm, length 100 mm, long version, Cu-Be | 24 | 1 | 100 | | €472.37/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 26 mm, length 100 mm, long version, Cu-Be | 26 | 1 | 100 | | €527.00/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 25 mm, length 100 mm, long version, Cu-Be | 25 | 1 | 100 | | €504.39/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 70 mm, length 135 mm, long version, Cu-Be | 70 | 1 | 135 | | €1,382.84/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 22 mm, length 100 mm, long version, Cu-Be | 22 | 1 | 100 | | €415.02/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 85 mm, length 140 mm, long version, Cu-Be | 85 | 1 | 140 | | €2,405.45/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 27 mm, length 100 mm, long version, Cu-Be | 27 | 1 | 100 | | €533.26/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 65 mm, length 135 mm, long version, Cu-Be | 65 | 1 | 135 | | €1,242.47/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 90 mm, length 140 mm, long version, Cu-Be | 90 | 1 | 140 | | €2,541.01/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 75 mm, length 140 mm, long version, Cu-Be | 75 | 1 | 140 | | €1,489.83/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 38 mm, length 100 mm, long version, Cu-Be | 38 | 1 | 100 | | €752.02/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 80 mm, length 140 mm, long version, Cu-Be | 80 | 1 | 140 | | €1,718.88/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 95 mm, length 140 mm, long version, Cu-Be | 95 | 1 | 140 | | €2,678.97/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 50 mm, length 115 mm, long version, Cu-Be | 50 | 1 | 115 | | €893.56/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 41 mm, length 100 mm, long version, Cu-Be | 41 | 1 | 100 | | €834.66/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 60 mm, length 125 mm, long version, Cu-Be | 60 | 1 | 125 | | €1,127.63/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 42 mm, length 100 mm, long version, Cu-Be | 42 | 1 | 100 | | €837.55/piece |
| 6-point socket wrench, non-sparking, connection size 1", wrench size 46 mm, length 115 mm, long version, Cu-Be | 46 | 1 | 115 | | €846.20/piece |