



€87.08/ pieceexcl. VAT
€105.37incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 6 PT Socket Wrench |
Wrench width | 6 mm |
Connection size | 1/2 in |
Length | 80 mm |
Material | Aluminum bronze |
Weight | 190 g |
Model | Metric |