| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 13 mm, length 80 mm, long version, Al-Br | 13 | 1/2 | 80 | | €114.58/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 17 mm, length 80 mm, long version, Al-Br | 17 | 1/2 | 80 | | €134.23/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 24 mm, length 80 mm, long version, Al-Br | 24 | 1/2 | 80 | | €164.92/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 16 mm, length 80 mm, long version, Al-Br | 16 | 1/2 | 80 | | €130.88/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 27 mm, length 80 mm, long version, Al-Br | 27 | 1/2 | 80 | | €200.84/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 41 mm, length 80 mm, long version, Al-Br | 41 | 1/2 | 80 | | €351.96/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 19 mm, length 80 mm, long version, Al-Br | 19 | 1/2 | 80 | | €144.74/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 9 mm, length 80 mm, long version, Al-Br | 9 | 1/2 | 80 | | €102.32/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 6 mm, length 80 mm, long version, Al-Br | 6 | 1/2 | 80 | | €87.08/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 7 mm, length 80 mm, long version, Al-Br | 7 | 1/2 | 80 | | €87.66/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 8 mm, length 80 mm, long version, Al-Br | 8 | 1/2 | 80 | | €96.59/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 10 mm, length 80 mm, long version, Al-Br | 10 | 1/2 | 80 | | €103.90/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 12 mm, length 80 mm, long version, Al-Br | 12 | 1/2 | 80 | | €110.03/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 14 mm, length 80 mm, long version, Al-Br | 14 | 1/2 | 80 | | €119.07/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 11 mm, length 80 mm, long version, Al-Br | 11 | 1/2 | 80 | | €106.47/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 15 mm, length 80 mm, long version, Al-Br | 15 | 1/2 | 80 | | €125.49/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 18 mm, length 80 mm, long version, Al-Br | 18 | 1/2 | 80 | | €138.56/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 30 mm, length 80 mm, long version, Al-Br | 30 | 1/2 | 80 | | €235.67/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 32 mm, length 80 mm, long version, Al-Br | 32 | 1/2 | 80 | | €259.26/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 29 mm, length 80 mm, long version, Al-Br | 29 | 1/2 | 80 | | €223.89/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 28 mm, length 80 mm, long version, Al-Br | 28 | 1/2 | 80 | | €212.00/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 22 mm, length 80 mm, long version, Al-Br | 22 | 1/2 | 80 | | €153.33/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 34 mm, length 80 mm, long version, Al-Br | 34 | 1/2 | 80 | | €276.95/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 20 mm, length 80 mm, long version, Al-Br | 20 | 1/2 | 80 | | €150.90/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 23 mm, length 80 mm, long version, Al-Br | 23 | 1/2 | 80 | | €161.91/piece |