



€173.25/ pieceexcl. VAT
€209.63incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 6 PT Socket Wrench |
Wrench width | 12 mm |
Connection size | 1/2 in |
Length | 80 mm |
Material | Beryllium-Copper |
Weight | 190 g |
Model | Metric |