| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 13 mm, length 80 mm, long version, Cu-Be | 13 | 1/2 | 80 | | €181.22/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 19 mm, length 80 mm, long version, Cu-Be | 19 | 1/2 | 80 | | €226.26/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 17 mm, length 80 mm, long version, Cu-Be | 17 | 1/2 | 80 | | €211.19/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 16 mm, length 80 mm, long version, Cu-Be | 16 | 1/2 | 80 | | €204.63/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 24 mm, length 80 mm, long version, Cu-Be | 24 | 1/2 | 80 | | €271.16/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 27 mm, length 80 mm, long version, Cu-Be | 27 | 1/2 | 80 | | €327.73/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 41 mm, length 80 mm, long version, Cu-Be | 41 | 1/2 | 80 | | €604.81/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 7 mm, length 80 mm, long version, Cu-Be | 7 | 1/2 | 80 | | €138.67/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 9 mm, length 80 mm, long version, Cu-Be | 9 | 1/2 | 80 | | €160.04/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 6 mm, length 80 mm, long version, Cu-Be | 6 | 1/2 | 80 | | €135.13/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 8 mm, length 80 mm, long version, Cu-Be | 8 | 1/2 | 80 | | €154.01/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 10 mm, length 80 mm, long version, Cu-Be | 10 | 1/2 | 80 | | €162.63/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 15 mm, length 80 mm, long version, Cu-Be | 15 | 1/2 | 80 | | €194.72/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 11 mm, length 80 mm, long version, Cu-Be | 11 | 1/2 | 80 | | €166.31/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 12 mm, length 80 mm, long version, Cu-Be | 12 | 1/2 | 80 | | €173.25/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 14 mm, length 80 mm, long version, Cu-Be | 14 | 1/2 | 80 | | €188.00/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 18 mm, length 80 mm, long version, Cu-Be | 18 | 1/2 | 80 | | €218.79/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 29 mm, length 80 mm, long version, Cu-Be | 29 | 1/2 | 80 | | €365.73/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 30 mm, length 80 mm, long version, Cu-Be | 30 | 1/2 | 80 | | €387.24/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 28 mm, length 80 mm, long version, Cu-Be | 28 | 1/2 | 80 | | €344.03/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 32 mm, length 80 mm, long version, Cu-Be | 32 | 1/2 | 80 | | €429.83/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 20 mm, length 80 mm, long version, Cu-Be | 20 | 1/2 | 80 | | €240.04/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 36 mm, length 80 mm, long version, Cu-Be | 36 | 1/2 | 80 | | €521.97/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 34 mm, length 80 mm, long version, Cu-Be | 34 | 1/2 | 80 | | €488.61/piece |
| 6-point socket wrench, non-sparking, connection size 1/2", wrench size 23 mm, length 80 mm, long version, Cu-Be | 23 | 1/2 | 80 | | €262.78/piece |