.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€1,423.52/ pieceexcl. VAT
€1,722.46incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Impact Socket Wrench |
Connection size | 1.1/2 |
Wrench width | 2.3/16 |
Length | 90 mm |
Low spark model | Yes |
Weight | 2750 g |
Material | Beryllium-Copper |
VDE tested | No |