| 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 17 mm, Cu-Be | 1/2 | | 44 | | €153.46/piece |
| 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 19 mm, Cu-Be | 1/2 | | 44 | | €165.89/piece |
| 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 22 mm, Cu-Be | 1/2 | | 44 | | €185.39/piece |
| 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 27 mm, Cu-Be | 1/2 | | 48 | | €236.48/piece |
| 6-point impact socket wrench, non-sparking, connection size 1.1/2", wrench size 3.3/4", Cu-Be | 1.1/2 | 3.3/4 | 130 | | €2,942.16/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 30 mm, Cu-Be | 1 | | 60 | | €403.10/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 24 mm, Cu-Be | 1 | | 60 | | €351.23/piece |
| 6-point impact socket wrench, non-sparking, connection size 1.1/2", wrench size 3.15/16", Cu-Be | 1.1/2 | 3.15/16 | 130 | | €3,133.34/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 27 mm, Cu-Be | 1 | | 60 | | €369.51/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 29 mm, Cu-Be | 1 | | 60 | | €380.46/piece |
| 12-point impact socket wrench, non-sparking, connection size 1.1/2", wrench size 34 mm, Cu-Be | 1.1/2 | | 80 | | €1,055.77/piece |
| 6-point impact socket wrench, non-sparking, connection size 1.1/2", wrench size 4.1/2", Cu-Be | 1.1/2 | 4.1/2 | 130 | | €3,799.51/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 32 mm, Cu-Be | 1 | | 60 | | €441.82/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 22 mm, Cu-Be | 1 | | 60 | | €342.49/piece |
| 6-point impact socket wrench, non-sparking, connection size 1.1/2", wrench size 2.5/8", Cu-Be | 1.1/2 | 2.5/8 | 100 | | €1,664.45/piece |
| 6-point impact socket wrench, non-sparking, connection size 1", wrench size 3/4", Cu-Be | 1 | 3/4 | 55 | | €347.97/piece |
| 6-point impact socket wrench, non-sparking, connection size 1.1/2", wrench size 4.1/8", Cu-Be | 1.1/2 | 4.1/8 | 130 | | €3,324.74/piece |
| 12-point impact socket wrench, non-sparking, connection size 1.1/2", wrench size 36 mm, Cu-Be | 1.1/2 | | 80 | | €1,066.47/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 55 mm, Cu-Be | 1 | | 90 | | €695.21/piece |
| 6-point impact socket wrench, non-sparking, connection size 1.1/2", wrench size 2.15/16", Cu-Be | 1.1/2 | 2.15/16 | 110 | | €1,829.90/piece |
| 6-point impact socket wrench, non-sparking, connection size 1.1/2", wrench size 3.1/8", Cu-Be | 1.1/2 | 3.1/8 | 115 | | €2,024.03/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 19 mm, Cu-Be | 1 | | 60 | | €322.77/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 21 mm, Cu-Be | 1 | | 60 | | €332.28/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 58 mm, Cu-Be | 1 | | 90 | | €737.22/piece |
| 6-point impact socket wrench, non-sparking, connection size 1", wrench size 1.7/16", Cu-Be | 1 | 1.7/16 | 60 | | €480.20/piece |