



€176.60/ pieceexcl. VAT
€213.69incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 6 PT Impact Socket Wrench |
Wrench width | 9/16 in |
Connection size | 3/4 in |
Length | 50 mm |
Material | Beryllium-Copper |
Weight | 320 g |
Model | Inch |