| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.11/16", length 60 mm, standard version, Cu-Be | 1.11/16 | 3/4 | 60 | | €462.31/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 9/16", length 50 mm, standard version, Cu-Be | 9/16 | 3/4 | 50 | | €176.60/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 5/8", length 50 mm, standard version, Cu-Be | 5/8 | 3/4 | 50 | | €191.55/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 3/4", length 55 mm, standard version, Cu-Be | 3/4 | 3/4 | 55 | | €199.76/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 13/16", length 55 mm, standard version, Cu-Be | 13/16 | 3/4 | 55 | | €223.42/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.3/8", length 65 mm, standard version, Cu-Be | 1.3/8 | 3/4 | 65 | | €369.38/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.5/8", length 65 mm, standard version, Cu-Be | 1.5/8 | 3/4 | 65 | | €434.42/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.7/16", length 65 mm, standard version, Cu-Be | 1.7/16 | 3/4 | 65 | | €384.57/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.1/2", length 65 mm, standard version, Cu-Be | 1.1/2 | 3/4 | 65 | | €415.43/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.3/4", length 65 mm, standard version, Cu-Be | 1.3/4 | 3/4 | 65 | | €490.19/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.5/16", length 60 mm, standard version, Cu-Be | 1.5/16 | 3/4 | 60 | | €353.13/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.7/8", length 65 mm, standard version, Cu-Be | 1.7/8 | 3/4 | 65 | | €537.32/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 7/8", length 55 mm, standard version, Cu-Be | 7/8 | 3/4 | 55 | | €228.17/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1", length 55 mm, standard version, Cu-Be | 1 | 3/4 | 55 | | €285.73/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.1/16", length 55 mm, standard version, Cu-Be | 1.1/16 | 3/4 | 55 | | €285.73/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 15/16", length 55 mm, standard version, Cu-Be | 15/16 | 3/4 | 55 | | €232.23/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.1/8", length 55 mm, standard version, Cu-Be | 1.1/8 | 3/4 | 55 | | €339.87/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.1/4", length 60 mm, standard version, Cu-Be | 1.1/4 | 3/4 | 60 | | €343.07/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.3/16", length 60 mm, standard version, Cu-Be | 1.3/16 | 3/4 | 60 | | €339.87/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.13/16", length 65 mm, standard version, Cu-Be | 1.13/16 | 3/4 | 65 | | €551.02/piece |
| 6-point impact socket wrench, non-sparking, connection size 3/4", wrench size 2", length 70 mm, standard version, Cu-Be | 2 | 3/4 | 70 | | €564.73/piece |