EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 2.1/2", wrench size 3.1/2", Cu-Be

  • ERIKS:14766053
  • Manufacturer:8412783783179
Image 1
Save to list

€4,830.07/ pieceexcl. VAT

€5,844.38incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
2.1/2
Wrench width
3.1/2
Length
150 mm
Low spark model
Yes
Weight
10100 g
Material
Beryllium-Copper
VDE tested
No