EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 1", wrench size 29 mm, Cu-Be

  • ERIKS:14762100
  • Manufacturer:8412783723427
Image 1
Image 2
Image 1
Image 2
Save to list

€380.46/ pieceexcl. VAT

€460.36incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1
Wrench width
29 mm
Length
60 mm
Low spark model
Yes
Material
Beryllium-Copper
Weight
700 g
VDE tested
No