EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 1", wrench size 110 mm, Cu-Be

  • ERIKS:14766812
  • Manufacturer:8412783798753
Image 1
Image 2
Image 1
Image 2
Save to list

€2,949.75/ pieceexcl. VAT

€3,569.20incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1
Wrench width
110 mm
Length
110 mm
Low spark model
Yes
Weight
5750 g
Material
Beryllium-Copper
VDE tested
No