EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 1", wrench size 1", Cu-Be

  • ERIKS:14766788
  • Manufacturer:8412783798517
Image 1
Image 2
Image 1
Image 2
Save to list

€354.91/ pieceexcl. VAT

€429.44incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1
Wrench width
1
Length
55 mm
Low spark model
Yes
Material
Beryllium-Copper
Weight
700 g
VDE tested
No