EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 1/2", wrench size 27 mm, Cu-Be

  • ERIKS:14765625
  • Manufacturer:8412783778861
Image 1
Image 2
Image 1
Image 2
Save to list

€236.48/ pieceexcl. VAT

€286.14incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1/2
Wrench width
27 mm
Length
48 mm
Low spark model
Yes
Weight
220 g
Material
Beryllium-Copper
VDE tested
No