EGAMASTER

EGAMASTER 6-point impact socket wrench, non-sparking, connection size 1/2", wrench size 19/32", Cu-Be

  • ERIKS:14765641
  • Manufacturer:8412783779042
Image 1
Image 2
Image 1
Image 2
Save to list

€156.56/ pieceexcl. VAT

€189.44incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1/2
Wrench width
19/32
Length
44 mm
Low spark model
Yes
Material
Beryllium-Copper
Weight
145 g
VDE tested
No