



€1,583.30/ pieceexcl. VAT
€1,915.79incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 12 PT Socket Wrench |
Wrench width | 95 mm |
Connection size | 1 in |
Length | 140 mm |
Material | Aluminum bronze |
Weight | 5300 g |
Model | Metric |