| 12-point socket wrench, non-sparking, connection size 1", wrench size 105 mm, length 140 mm, long version, Al-Br | 105 | 1 | 140 | | €1,741.55/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 100 mm, length 140 mm, long version, Al-Br | 100 | 1 | 140 | | €1,639.58/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 95 mm, length 140 mm, long version, Al-Br | 95 | 1 | 140 | | €1,583.30/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 80 mm, length 140 mm, long version, Al-Br | 80 | 1 | 140 | | €1,016.51/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 85 mm, length 140 mm, long version, Al-Br | 85 | 1 | 140 | | €1,421.78/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 70 mm, length 135 mm, long version, Al-Br | 70 | 1 | 135 | | €864.71/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 90 mm, length 140 mm, long version, Al-Br | 90 | 1 | 140 | | €1,501.61/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 75 mm, length 140 mm, long version, Al-Br | 75 | 1 | 140 | | €939.65/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 65 mm, length 135 mm, long version, Al-Br | 65 | 1 | 135 | | €789.02/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 25 mm, length 100 mm, long version, Al-Br | 25 | 1 | 100 | | €329.27/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 26 mm, length 100 mm, long version, Al-Br | 26 | 1 | 100 | | €345.86/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 22 mm, length 100 mm, long version, Al-Br | 22 | 1 | 100 | | €256.71/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 27 mm, length 100 mm, long version, Al-Br | 27 | 1 | 100 | | €332.90/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 24 mm, length 100 mm, long version, Al-Br | 24 | 1 | 100 | | €282.24/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 38 mm, length 100 mm, long version, Al-Br | 38 | 1 | 100 | | €464.96/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 46 mm, length 115 mm, long version, Al-Br | 46 | 1 | 115 | | €523.08/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 55 mm, length 125 mm, long version, Al-Br | 55 | 1 | 125 | | €642.70/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 42 mm, length 100 mm, long version, Al-Br | 42 | 1 | 100 | | €519.29/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 41 mm, length 100 mm, long version, Al-Br | 41 | 1 | 100 | | €511.27/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 50 mm, length 115 mm, long version, Al-Br | 50 | 1 | 115 | | €572.12/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 29 mm, length 100 mm, long version, Al-Br | 29 | 1 | 100 | | €345.50/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 30 mm, length 100 mm, long version, Al-Br | 30 | 1 | 100 | | €351.71/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 28 mm, length 100 mm, long version, Al-Br | 28 | 1 | 100 | | €339.23/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 60 mm, length 125 mm, long version, Al-Br | 60 | 1 | 125 | | €714.39/piece |
| 12-point socket wrench, non-sparking, connection size 1", wrench size 32 mm, length 100 mm, long version, Al-Br | 32 | 1 | 100 | | €387.22/piece |