



€789.02/ pieceexcl. VAT
€954.71incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 12 PT Socket Wrench |
Wrench width | 65 mm |
Connection size | 1 in |
Length | 135 mm |
Material | Aluminum bronze |
Weight | 2600 g |
Model | Metric |