



€523.08/ pieceexcl. VAT
€632.93incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long |
Type | 12 PT Socket Wrench |
Wrench width | 46 mm |
Connection size | 1 in |
Length | 115 mm |
Material | Aluminum bronze |
Weight | 1250 g |
Model | Metric |