



€7,042.91/ pieceexcl. VAT
€8,521.92incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Impact Socket Wrench |
Connection size | 2.1/2 |
Wrench width | 4.15/16 |
Length | 150 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 16000 g |
VDE tested | No |