EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 2.1/2", wrench size 4.1/8", Cu-Be

  • ERIKS:14766103
  • Manufacturer:8412783783674
Image 1
Save to list

€6,041.46/ pieceexcl. VAT

€7,310.17incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
2.1/2
Wrench width
4.1/8
Length
150 mm
Low spark model
Yes
Weight
12250 g
Material
Beryllium-Copper
VDE tested
No