



€5,213.33/ pieceexcl. VAT
€6,308.13incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Impact Socket Wrench |
Connection size | 2.1/2 |
Wrench width | 3.15/16 |
Length | 150 mm |
Low spark model | Yes |
Weight | 11300 g |
Material | Beryllium-Copper |
VDE tested | No |