EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1", wrench size 85 mm, Cu-Be

  • ERIKS:14760603
  • Manufacturer:8412783368352
Image 1
Image 2
Image 1
Image 2
Save to list

€1,494.34/ pieceexcl. VAT

€1,808.15incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1
Wrench width
85 mm
Length
90 mm
Low spark model
Yes
Material
Beryllium-Copper
Weight
3500 g
VDE tested
No