EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1", wrench size 115 mm, Cu-Be

  • ERIKS:14760609
  • Manufacturer:8412783368413
Image 1
Image 2
Image 1
Image 2
Save to list

€4,013.27/ pieceexcl. VAT

€4,856.06incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1
Wrench width
115 mm
Length
115 mm
Low spark model
Yes
Material
Beryllium-Copper
Weight
7000 g
VDE tested
No