EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1", wrench size 1.3/4", Cu-Be

  • ERIKS:14760652
  • Manufacturer:8412783368840
Image 1
Image 2
Image 1
Image 2
Save to list

€563.95/ pieceexcl. VAT

€682.38incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1
Wrench width
1.3/4
Length
70 mm
Low spark model
Yes
Weight
1350 g
Material
Beryllium-Copper
VDE tested
No