EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 36 mm, Cu-Be

  • ERIKS:14760526
  • Manufacturer:8412783366952
Image 1
Image 2
Image 1
Image 2
Save to list

€340.73/ pieceexcl. VAT

€412.28incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1/2
Wrench width
36 mm
Length
50 mm
Low spark model
Yes
Material
Beryllium-Copper
Weight
260 g
VDE tested
No