



€316.25/ pieceexcl. VAT
€382.66incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Standard |
Type | 12 PT Impact Socket Wrench |
Wrench width | 32 mm |
Connection size | 1/2 in |
Length | 50 mm |
VDE tested | No |
Double hex insert | Yes |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 250 g |
Model | Metric |