| 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 32 mm, length 50 mm, standard version, Cu-Be | 32 | 1/2 | 50 | | €316.25/piece |
| 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 50 mm, length 60 mm, standard version, Cu-Be | 50 | 1/2 | 60 | | €495.86/piece |
| 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 11 mm, length 42 mm, standard version, Cu-Be | 11 | 1/2 | 42 | | €117.61/piece |
| 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 13 mm, length 44 mm, standard version, Cu-Be | 13 | 1/2 | 44 | | €129.27/piece |
| 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 16 mm, length 44 mm, standard version, Cu-Be | 16 | 1/2 | 44 | | €148.00/piece |