EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 22 mm, Cu-Be

  • ERIKS:14763540
  • Manufacturer:8412783747799
Image 1
Image 2
Image 1
Image 2
Save to list

€185.39/ pieceexcl. VAT

€224.32incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1/2
Wrench width
22 mm
Length
44 mm
Low spark model
Yes
Weight
180 g
Material
Beryllium-Copper
VDE tested
No