EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1/2", wrench size 1", Cu-Be

  • ERIKS:14765718
  • Manufacturer:8412783779820
Image 1
Image 2
Image 1
Image 2
Save to list

€212.06/ pieceexcl. VAT

€256.59incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1/2
Wrench width
1
Length
44 mm
Low spark model
Yes
Material
Beryllium-Copper
Weight
200 g
VDE tested
No