
€1,345.44/ pieceexcl. VAT
€1,627.98incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Impact Socket Wrench |
Connection size | 1.1/2 |
Wrench width | 60 mm |
Length | 95 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 3050 g |
VDE tested | No |