
€1,099.04/ pieceexcl. VAT
€1,329.84incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Impact Socket Wrench |
Connection size | 1.1/2 |
Wrench width | 46 mm |
Length | 85 mm |
Low spark model | Yes |
Weight | 2400 g |
Material | Beryllium-Copper |
VDE tested | No |