




€407.58/ pieceexcl. VAT
€493.17incl. VAT
12 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 8963E |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8 |
Nominal inner diameter | DN20 |
Connection | Flange |
Pressure rating | PN40 |
Maximum pressure difference | 9 bar |
Flange material | Stainless steel |
Material inner parts | Stainless steel |
With built-in filter | No |