



| Product | Nominal inner diameter | Maximum pressure difference [bar] | Flange material | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Inverted bucket steam trap Type 8963ES stainless steel maximum pressure difference 9 bar PN40 DN25 | DN25 | 9 | Stainless steel | ā¬427.13/piece | |
| Inverted bucket steam trap Type 8963EZ stainless steel maximum pressure difference 2 bar PN40 DN25 | DN25 | 2 | Stainless steel | ā¬427.13/piece | |
| Inverted bucket steam trap Type 8963EL stainless steel maximum pressure difference 28 bar PN40 DN15 | DN15 | 28 | Stainless steel | ā¬407.58/piece | |
| Inverted bucket steam trap Type 8963E stainless steel maximum pressure difference 17 bar PN40 DN20 | DN20 | 17 | Stainless steel | ā¬407.58/piece | |
| Inverted bucket steam trap Type 8963E stainless steel maximum pressure difference 17 bar PN40 DN15 | DN15 | 17 | Stainless steel | ā¬407.58/piece | |
| Inverted bucket steam trap Type 8963ES stainless steel maximum pressure difference 9 bar PN40 DN20 | DN20 | 9 | Stainless steel | ā¬407.58/piece | |
| Inverted bucket steam trap Type 8963E stainless steel maximum pressure difference 17 bar PN40 DN25 | DN25 | 17 | Stainless steel | ā¬427.13/piece | |
| Inverted bucket steam trap Type 8963ES stainless steel maximum pressure difference 9 bar PN40 DN15 | DN15 | 9 | Stainless steel | ā¬407.58/piece | |
| Inverted bucket steam trap Type 8963EL stainless steel maximum pressure difference 28 bar PN40 DN25 | DN25 | 28 | Stainless steel | ā¬427.13/piece | |
| Inverted bucket steam trap Type 8963EZ stainless steel maximum pressure difference 2 bar PN40 DN15 | DN15 | 2 | Stainless steel | ā¬407.58/piece | |
| Inverted bucket steam trap Type 8963EZ stainless steel maximum pressure difference 2 bar PN40 DN20 | DN20 | 2 | Stainless steel | ā¬407.58/piece | |
| Inverted bucket steam trap Type 8963EL stainless steel maximum pressure difference 28 bar PN40 DN20 | DN20 | 28 | Stainless steel | ā¬407.58/piece |