




297,93 €/ pieceexcl. VAT
360,50 €incl. VAT
23 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 8962E |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8 |
Nominal inner diameter | 3/4" (20) |
Connection | Socket weld |
Pressure rating | PN40 |
Maximum pressure difference | 9 bar |
Material inner parts | Stainless steel |
With built-in filter | No |