



| Product | Nominal inner diameter | Maximum pressure difference [bar] | Available | Priceexcl. VAT |
|---|---|---|---|---|
| Inverted bucket steam trap Type 8962EL stainless steel maximum pressure difference 28 bar PN40 socket weld 3/4" | 3/4" (20) | 28 | ā¬297.93/piece | |
| Inverted bucket steam trap Type 8962ES stainless steel maximum pressure difference 9 bar PN40 socket weld 3/4" | 3/4" (20) | 9 | ā¬297.93/piece | |
| Inverted bucket steam trap Type 8962ES stainless steel maximum pressure difference 9 bar PN40 socket weld 1/2" | 1/2" (15) | 9 | ā¬297.93/piece | |
| Inverted bucket steam trap Type 8962EL stainless steel maximum pressure difference 28 bar PN40 socket weld 1/2" | 1/2" (15) | 28 | ā¬297.93/piece | |
| Inverted bucket steam trap Type 8962E stainless steel maximum pressure difference 17 bar PN40 socket weld 1/2" | 1/2" (15) | 17 | ā¬297.93/piece | |
| Inverted bucket steam trap Type 8962E stainless steel maximum pressure difference 17 bar PN40 socket weld 3/4" | 3/4" (20) | 17 | ā¬297.93/piece | |
| Inverted bucket steam trap Type 8962EZ stainless steel maximum pressure difference 2 bar PN40 socket weld 3/4" | 3/4" (20) | 2 | ā¬297.93/piece | |
| Inverted bucket steam trap Type 8962EZ stainless steel maximum pressure difference 2 bar PN40 socket weld 1/2" | 1/2" (15) | 2 | ā¬297.93/piece |