




€297.93/ pieceexcl. VAT
€360.50incl. VAT
19 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 8962E |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8 |
Nominal inner diameter | 1/2" (15) |
Connection | Socket weld |
Pressure rating | PN40 |
Maximum pressure difference | 9 bar |
Material inner parts | Stainless steel |
With built-in filter | No |