






€2,242.40/ pieceexcl. VAT
€2,713.30incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1800 |
Norm | ASME |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | 8" (200) |
Connection | Flange |
Pressure rating | PN16 |
Pressure rating flange | Class 125 |
Face to Face norm | ASME B16.10, T1, Serie 1 |
Face to Face length | 292 mm |
Operation | Hand wheel, non-rising with rising stem |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Bronze |
Wedge material | Cast iron |
Spindle material | CW614N |
Primary spindle seal material | PTFE |
Material bonnet | EN-JL1040 |
Bonnet gasket material | Fiber Gasket |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum pressure difference at 20 °C | 16 bar |
DN | 8" (200) |
A | 340 mm |
H | 710 mm |
L | 292 mm |
M | 225 mm |
Weight | 89 kg |