





| Product | Material quality | Nominal inner diameter | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Gate valve Type: 1800 Cast iron/Bronze PN16 Flange 2'' (50) Pressure rating flange: Class 125 | EN-JL1040 | 2" (50) | PN16 | ā¬427.20/piece | |
| Gate valve Type: 1800 Cast iron/Bronze PN16 Flange 4" (100) Pressure rating flange: Class 125 | EN-JL1040 | 4" (100) | PN16 | ā¬847.20/piece | |
| Gate valve Type: 1800 Cast iron/Bronze PN16 Flange 8" (200) Pressure rating flange: Class 125 | EN-JL1040 | 8" (200) | PN16 | ā¬2,242.40/piece | |
| Gate valve Type: 1800 Cast iron/Bronze PN16 Flange 6" (150) Pressure rating flange: Class 125 | EN-JL1040 | 6" (150) | PN16 | ā¬1,347.20/piece | |
| Gate valve Type: 1800 Cast iron/Bronze PN16 Flange 3" (80) Pressure rating flange: Class 125 | EN-JL1040 | 3" (80) | PN16 | ā¬710.40/piece |