




€202.80/ pieceexcl. VAT
€245.39incl. VAT
8 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 505 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Bronze |
Material quality | CC491K (RG5) |
Nominal inner diameter | 2" (50) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 130 mm |
Valve shape | Swing type |
Kv value | 46 m³/h |
Sealing | Brass |
Material disc | Brass |
Material cover | Brass |
Material cover gasket | Fiber Gasket |
Material jointed arm | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 200 °C |
TMO - maximum operating temperature | 200 °C bij 12 bar |
PMO - maximum operating pressure | 16 bar bij 120 °C |
Maximum pressure difference at 20 °C | 16 |
Minimum opening pressure horizontal | ~ 0 bar |
DN | 2" (50) |
H | 76 mm |
L | 129 mm |
Weight | 2.1 kg |