| Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 1/2" (15) | 1/2" (15) | PN16 | 60 | | ā¬47.60/piece |
| Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 1" (25) | 1" (25) | PN16 | 80 | | ā¬73.76/piece |
| Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 1.1/4" (32) | 1.1/4" (32) | PN16 | 95 | | ā¬104.00/piece |
| Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | PN16 | 105 | | ā¬145.60/piece |
| Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 2" (50) | 2" (50) | PN16 | 130 | | ā¬202.80/piece |
| Check valve Type: 505 Bronze/PTFE Swing type Straight PN16 Internal thread (BSPP) 1/2" (15) | 1/2" (15) | PN16 | 60 | | ā¬52.24/piece |
| Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 3/4" (20) | 3/4" (20) | PN16 | 70 | | ā¬53.52/piece |
| Check valve Type: 505 Bronze/Bronze Swing type Straight PN16 Internal thread (BSPP) 3" (80) | 3" (80) | PN16 | 184 | | ā¬662.80/piece |
| Check valve Type: 505 Bronze/PTFE Swing type Straight PN16 Internal thread (BSPP) 3/8" (10) | 3/8" (10) | PN16 | 60 | | ā¬43.04/piece |
| Check valve Type: 505 Bronze/PTFE Swing type Straight PN16 Internal thread (BSPP) 3/4" (20) | 3/4" (20) | PN16 | 70 | | ā¬60.80/piece |
| Check valve Type: 505 Bronze/PTFE Swing type Straight PN16 Internal thread (BSPP) 1.1/4" (32) | 1.1/4" (32) | PN16 | 95 | | ā¬117.60/piece |
| Check valve Type: 505 Bronze/PTFE Swing type Straight PN16 Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | PN16 | 105 | | ā¬195.20/piece |
| Check valve Type: 505 Bronze/PTFE Swing type Straight PN16 Internal thread (BSPP) 2" (50) | 2" (50) | PN16 | 130 | | ā¬279.20/piece |
| Check valve Type: 505 Bronze/Bronze Swing type Straight PN16 Internal thread (BSPP) 2.1/2" (65) | 2.1/2" (65) | PN16 | 160 | | ā¬410.80/piece |
| Check valve Type: 505 Bronze/PTFE Swing type Straight PN16 Internal thread (BSPP) 1" (25) | 1" (25) | PN16 | 80 | | ā¬80.80/piece |
| Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 3/8" (10) | 3/8" (10) | PN16 | 60 | | ā¬37.44/piece |
| Check valve Type: 505 Bronze/PTFE Swing type Straight PN16 Internal thread (BSPP) 2.1/2" (65) | 2.1/2" (65) | PN16 | 160 | | ā¬433.20/piece |
| Check valve Type: 505 Bronze/PTFE Swing type Straight PN16 Internal thread (BSPP) 3" (80) | 3" (80) | PN16 | 184 | | ā¬716.00/piece |