





74,80 €/ pieceexcl. VAT
90,51 €incl. VAT
8 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1607NPT |
Norm | ASME |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Brass |
Material quality | CW617N |
Surface protection | Nickel-plated |
Nominal inner diameter | 1.1/4" (32) |
Connection | Internal thread (NPT) |
Standard thread connection | ASME B1.20.1 |
Pressure rating | PN40 |
Face to Face norm | Manufacturer standard |
Face to Face length | 89.5 mm |
Manual operation | Handle |
Bore | Full bore |
Material ball | CW614N chromed |
Seat material | PTFE |
Spindle material | Brass |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM) |
Body seal | PTFE |
Actuator material | Steel, galvanized |
DN | 1.1/4" (32) |
d | 32 mm |
L | 89.5 mm |
H | 62 mm |
M | 120 mm |
Weight | 0.89 kg |