




| Product | Nominal inner diameter | Standard thread connection | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 1607NPT Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (NPT) 3/4" (20) | 3/4" (20) | ASME B1.20.1 | PN40 | ā¬26.24/piece | |
| Ball valve Type: 1607NPT Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (NPT) 1/2" (15) | 1/2" (15) | ASME B1.20.1 | PN40 | ā¬18.08/piece | |
| Ball valve Type: 1607NPT Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (NPT) 1.1/4" (32) | 1.1/4" (32) | ASME B1.20.1 | PN40 | ā¬74.80/piece | |
| Ball valve Type: 1607NPT Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (NPT) 1.1/2" (40) | 1.1/2" (40) | ASME B1.20.1 | PN40 | ā¬104.00/piece | |
| Ball valve Type: 1607NPT Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (NPT) 2" (50) | 2" (50) | ASME B1.20.1 | PN40 | ā¬176.40/piece | |
| Ball valve Type: 1607NPT Brass/PTFE/FPM (FKM) Full bore Handle PN64 Internal thread (NPT) 3/8" (10) | 3/8" (10) | ASME B1.20.1 | PN64 | ā¬15.36/piece | |
| Ball valve Type: 1607NPT Brass/PTFE/FPM (FKM) Full bore Handle PN30 Internal thread (NPT) 2.1/2" (65) | 2.1/2" (65) | ASME B1.20.1 | PN30 | ā¬386.00/piece | |
| Ball valve Type: 1607NPT Brass/PTFE/FPM (FKM) Full bore Handle PN30 Internal thread (NPT) 3" (80) | 3" (80) | ASME B1.20.1 | PN30 | ā¬588.80/piece | |
| Ball valve Type: 1607NPT Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (NPT) 1" (25) | 1" (25) | ASME B1.20.1 | PN40 | ā¬40.80/piece | |
| Ball valve Type: 1607NPT Brass/PTFE/FPM (FKM) Full bore Handle PN64 Internal thread (NPT) 1/4" (8) | 1/4" (8) | ASME B1.20.1 | PN64 | ā¬14.72/piece |