E-COLL

E-COLL EU drilling and cutting oil spray 400ml, gel-like

  • ERIKS:12970733
  • Manufacturer:4317784464895
Image 1
Universal cutting oil

•     Product description
Chlorine- and silicon-free cutting oil for universal use with best cooling properties (free from hazardous ingredients).
•     Application areas
Drilling, punching, milling, sawing, turning, etc.
•     Product properties
Excellent cooling property.
Lengthens tool life.
Best lubricating performance
High surface quality.
Minimises effort.
Enables higher continuous loads and greater cutting speeds.
•     Technical characteristics
Temperature resistant: up to +180 °C, chlorine-free, silicone-free.
•     Technical characteristics
Product is mineral oil-free, and rapidly biodegradable.
Working temperature -20 °C up to +200 °C
The slightly viscous set film does not immediately run down vertical surfaces.
Can be lightly rinsed with water.

Save to list

€11.18/ pieceexcl. VAT

€13.53incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL