• Product description
Chlorine- and silicon-free cutting oil for universal use with best cooling properties (free from hazardous ingredients).
• Application areas
Drilling, punching, milling, sawing, turning, etc.
• Product properties
Excellent cooling property.
Lengthens tool life.
Best lubricating performance
High surface quality.
Minimises effort.
Enables higher continuous loads and greater cutting speeds.
• Technical characteristics
Temperature resistant: up to +180 °C, chlorine-free, silicone-free.
• Technical characteristics
Product is mineral oil-free, and rapidly biodegradable.
Working temperature -20 °C up to +200 °C
The slightly viscous set film does not immediately run down vertical surfaces.
Can be lightly rinsed with water.

| Product | Packaging | Volume [l] | Available | Priceexcl. VAT |
|---|---|---|---|---|
| Universal cutting oil 5l 5l | Jerrycan | 5 | This product is no longer offered | |
| Universal cutting oil 10l10l | Jerrycan | 10 | This product is no longer offered | |
| EU drilling and cutting oil spray 400ml, gel-like | Syringe | 4 | €11.18/piece |