E-COLL

E-COLL Brass spray 400ml

  • ERIKS:12970817
  • Manufacturer:4317784243421
Image 1
Brass spray

•     Product description
Effective surface coating.
Reliable protection against weathering.
Quick-drying, ideal for improving visual appeal.
•     Application areas
Ideal for repairing chromed parts.
For repairing soldered or welded joints.
•     Technical characteristics
Colour: gold, glossy
Temperature resistant: to +200 °C.
Dust-dry in 10 mins at +20 °C.

Save to list

€9.95/ pieceexcl. VAT

€12.04incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
4 l
Packaging
Syringe