• Product description
Effective surface coating.
Reliable protection against weathering.
Quick-drying, ideal for improving visual appeal.
• Application areas
Ideal for repairing chromed parts.
For repairing soldered or welded joints.
• Technical characteristics
Colour: gold, glossy
Temperature resistant: to +200 °C.
Dust-dry in 10 mins at +20 °C.

| Product | Volume [l] | Packaging | Available | Priceexcl. VAT |
|---|---|---|---|---|
| Brass spray 400ml | 4 | Syringe | €9.95/piece |